Shop TIMKEN
See all product information
Create Account
FLANGEANGE BRACKET BEARING
- Mfr # SUCBFB205-IP69K/F
- Zoro # G224389599
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
25 mm
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
41.275 mm
Overall Height
120.7 mm
Overall Width
35.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB205-IP69K/F
- Zoro #
- G224389599
- UPC #
- -
- Country of Origin
- Unknown
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 41.275 mm
- Overall Height
- 120.7 mm
- Overall Width
- 35.9 mm
- Overall Length
- 69.9 mm
- Flange Thickness
- 12.7 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.