Shop TIMKEN
See all product information
Create Account
NAU4LKSFLANGE210-31 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL210-31
- Zoro # G324423070
product price:Â
$
919.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Number of Mount Holes
2
Bore Diameter
1.938 in
System of Measurement
Inch
Overall Length
7.756 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSFL210-31
- Zoro #
- G324423070
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1.938 in
- Overall Length
- 7.756 in
- Overall Width
- 2.086 in
- Overall Height
- 4.173 in
- Mount Hole Center-to-Center Length
- 6.188 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.