Shop TIMKEN
See all product information
Create Account
FLANGEANGE BRACKET BEARING
- Mfr # SUCBFBQK204-IP69K/F
- Zoro # G224383856
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Overall Width
49.3 mm
Housing Material
Polymer
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Flange Thickness
27 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFBQK204-IP69K/F
- Zoro #
- G224383856
- UPC #
- -
- Country of Origin
- Unknown
- Housing Material
- Polymer
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
Dimensions
- Overall Width
- 49.3 mm
- Flange Thickness
- 27 mm
- Overall Length
- 65 mm
- Bore Diameter
- 20 mm
- Overall Height
- 110.2 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.