Shop TIMKEN
See all product information
Create Account
FLANGEANGE BRACKET BEARING
- Mfr # SUCSFB205-16-IP69K/F
- Zoro # G024375792
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Width
1.415 in
Overall Length
2.66 in
Housing Material
Stainless Steel
Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFB205-16-IP69K/F
- Zoro #
- G024375792
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
Dimensions
- Overall Width
- 1.415 in
- Overall Length
- 2.66 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 1.625 in
- Overall Height
- 4.71 in
- Flange Thickness
- 0.375 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.