Shop TIMKEN
See all product information
Create Account
FLANGEANGE BRACKET BEARING
- Mfr # SUCPLFB205-16-IP69K/F
- Zoro # G624414280
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.626 in
Shaft Locking Type
Set Screw
Flange Thickness
0.449 in
Overall Length
2.756 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCPLFB205-16-IP69K/F
- Zoro #
- G624414280
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 1.626 in
- Flange Thickness
- 0.449 in
- Overall Length
- 2.756 in
- Overall Height
- 4.764 in
- Mount Hole Center-to-Center Length
- 1.626 in
- Bore Diameter
- 1 in
Details
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- Housing Material
- Thermoplastic
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.