Shop TIMKEN
See all product information
Create Account
FLANGEANGE BRACKET BEARING
- Mfr # SUCSFB204-12-IP69K/F
- Zoro # G224373376
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Overall Height
4.21 in
Overall Length
2.42 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFB204-12-IP69K/F
- Zoro #
- G224373376
- UPC #
- -
- Country of Origin
- Unknown
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Housing Material
- Stainless Steel
Dimensions
- Overall Height
- 4.21 in
- Overall Length
- 2.42 in
- Overall Width
- 1.314 in
- Mount Hole Center-to-Center Length
- 1.5 in
- Flange Thickness
- 0.313 in
- Bore Diameter
- 0.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.