Shop TIMKEN
See all product information
Create Account
FLANGEANGE BRACKET BEARING
- Mfr # SUCSFB206-20-IP69K/F
- Zoro # G724388863
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Number of Mount Holes
3
Overall Length
3.125 in
Flange Thickness
0.375 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFB206-20-IP69K/F
- Zoro #
- G724388863
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 3.125 in
- Flange Thickness
- 0.375 in
- Bore Diameter
- 1.25 in
- Mount Hole Center-to-Center Length
- 1.875 in
- Overall Width
- 1.533 in
- Overall Height
- 5.38 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.