FLANGEANGE CRTG SPH RLR BEARING
- Mfr # QVVCW22V311SEO
- Zoro # G324391911
product price:Â
$
4,856.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Steel
Bearing Insert Type
Spherical Roller
Mount Hole Center-to-Center Length
6.625 in
Bore Diameter
3.688 in
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVVCW22V311SEO
- Zoro #
- G324391911
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Steel
- Bearing Insert Type
- Spherical Roller
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Round
- Number of Mount Holes
- 4
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 6.625 in
- Bore Diameter
- 3.688 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.