Shop TIMKEN
See all product information
Create Account
FLANGEANGE HOUSING UNIT
- Mfr # UELF206
- Zoro # G724445504
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
System of Measurement
Metric
Shaft Locking Type
Eccentric Collar
Overall Length
108 mm
Mount Hole Center-to-Center Length
83 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELF206
- Zoro #
- G724445504
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 108 mm
- Mount Hole Center-to-Center Length
- 83 mm
- Flange Thickness
- 13 mm
- Bore Diameter
- 30 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.