Shop TIMKEN
See all product information
Create Account
FLANGEANGE HOUSING UNIT
- Mfr # UELF210
- Zoro # G524371072
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Flange Thickness
16 mm
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Overall Length
143 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELF210
- Zoro #
- G524371072
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Square
Dimensions
- Flange Thickness
- 16 mm
- Overall Length
- 143 mm
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 111 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.