Shop TIMKEN
See all product information
Create Account
UCFLANGE320-63 FLANGEANGED HOUSING UNIT
- Mfr # UCFL320-63
- Zoro # G124435280
product price:Â
$
2,247.99
/ea
Free Shipping & Returns
Key Features
Overall Height
10.625 in
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL320-63
- Zoro #
- G124435280
- UPC #
- -
- Country of Origin
- Unknown
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 10.625 in
- Mount Hole Center-to-Center Length
- 14.188 in
- Overall Length
- 17.313 in
- Flange Thickness
- 1.575 in
- Bore Diameter
- 3.938 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.