Shop TIMKEN
See all product information
Create Account
FLANGEANGE HOUSING UNIT
- Mfr # UELF211-35
- Zoro # G624444942
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Housing Type
Square
Mount Hole Center-to-Center Length
5.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELF211-35
- Zoro #
- G624444942
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 5.125 in
- Flange Thickness
- 0.709 in
- Bore Diameter
- 2.188 in
- Overall Length
- 6.378 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.