Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCBFBQK204/F
- Zoro # G324414382
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Polymer
Number of Mount Holes
3
Overall Height
110.2 mm
Overall Width
49.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFBQK204/F
- Zoro #
- G324414382
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 110.2 mm
- Overall Width
- 49.3 mm
- Bore Diameter
- 20 mm
- Flange Thickness
- 27 mm
- Overall Length
- 65 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.