Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCBFBQK205-16/F
- Zoro # G124388685
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.75 in
Flange Thickness
1.126 in
Bore Diameter
1 in
Overall Width
2.04 in
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFBQK205-16/F
- Zoro #
- G124388685
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 2.75 in
- Flange Thickness
- 1.126 in
- Bore Diameter
- 1 in
- Overall Width
- 2.04 in
- Overall Height
- 4.75 in
- Mount Hole Center-to-Center Length
- 1.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.