Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCBFBQK206-19/F
- Zoro # G824443585
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.25 in
Flange Thickness
1.126 in
Overall Height
5.435 in
Overall Width
2.157 in
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFBQK206-19/F
- Zoro #
- G824443585
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Overall Length
- 3.25 in
- Flange Thickness
- 1.126 in
- Overall Height
- 5.435 in
- Overall Width
- 2.157 in
- Bore Diameter
- 1-3/16 in
- Mount Hole Center-to-Center Length
- 1.875 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.