FLANGEANGED BEARING
- Mfr # SUCBFBQK206-20/FVSL613
- Zoro # G024409190
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.25 in
Shaft Locking Type
Set Screw
Housing Material
Polymer
Overall Height
5.435 in
Flange Thickness
1.126 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFBQK206-20/FVSL613
- Zoro #
- G024409190
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 3.25 in
- Overall Height
- 5.435 in
- Flange Thickness
- 1.126 in
- Overall Width
- 2.157 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 1.875 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.