Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCBFBQK208-24/FVSL613
- Zoro # G524396372
product price:Â
$
921.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Bearing Insert Type
Radial Ball
Bore Diameter
1-1/2 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFBQK208-24/FVSL613
- Zoro #
- G524396372
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1-1/2 in
- Overall Height
- 6.719 in
- Flange Thickness
- 1.189 in
- Mount Hole Center-to-Center Length
- 2.25 in
- Overall Width
- 2.583 in
- Overall Length
- 4.25 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.