FLANGEANGED BEARING
- Mfr # SUCBFQK206/FVSL613
- Zoro # G624404649
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Mount Hole Center-to-Center Length
82.6 mm
Housing Type
Square
Overall Length
108 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFQK206/FVSL613
- Zoro #
- G624404649
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
Dimensions
- Mount Hole Center-to-Center Length
- 82.6 mm
- Overall Length
- 108 mm
- Overall Height
- 108 mm
- Overall Width
- 54.8 mm
- Bore Diameter
- 30 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.