Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCBFQK207-20/F
- Zoro # G424426537
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
System of Measurement
Inch
Housing Material
Polymer
Overall Length
4.753 in
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCBFQK207-20/F
- Zoro #
- G424426537
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4.753 in
- Overall Width
- 2.417 in
- Overall Height
- 4.753 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 3.625 in
Details
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Housing Material
- Polymer
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.