FLANGEANGED BEARING
- Mfr # SUCBFQK207-23/FVSL613
- Zoro # G624405028
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
System of Measurement
Inch
Overall Width
2.417 in
Bore Diameter
1-7/16 in
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCBFQK207-23/FVSL613
- Zoro #
- G624405028
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2.417 in
- Bore Diameter
- 1-7/16 in
- Overall Length
- 4.753 in
- Mount Hole Center-to-Center Length
- 3.625 in
- Overall Height
- 4.753 in
Details
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Housing Material
- Polymer
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.