FLANGEANGED BEARING
- Mfr # SUCSFB208-24/F
- Zoro # G724374774
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6.5 in
System of Measurement
Inch
Flange Thickness
0.5 in
Bore Diameter
1-1/2 in
Mount Hole Center-to-Center Length
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFB208-24/F
- Zoro #
- G724374774
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 6.5 in
- Flange Thickness
- 0.5 in
- Bore Diameter
- 1-1/2 in
- Mount Hole Center-to-Center Length
- 2.25 in
- Overall Width
- 1.877 in
- Overall Length
- 4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.