FLANGEANGED BEARING
- Mfr # SUCSFBQK204/FVSL613
- Zoro # G124407980
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Material
Stainless Steel
Overall Width
46.1 mm
Mount Hole Center-to-Center Length
38.1 mm
Overall Height
108 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFBQK204/FVSL613
- Zoro #
- G124407980
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 46.1 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
- Overall Height
- 108 mm
- Flange Thickness
- 20.7 mm
- Overall Length
- 63.5 mm
- Bore Diameter
- 20 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.