Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCSFBQK208/FVSL613
- Zoro # G724390323
product price:Â
$
1,000.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
40 mm
Mount Hole Center-to-Center Length
57.2 mm
Housing Material
Stainless Steel
Overall Width
63.9 mm
Flange Thickness
25.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFBQK208/FVSL613
- Zoro #
- G724390323
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 40 mm
- Mount Hole Center-to-Center Length
- 57.2 mm
- Overall Width
- 63.9 mm
- Flange Thickness
- 25.4 mm
- Overall Length
- 101.6 mm
- Overall Height
- 165.1 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.