Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCSFBQK210/F
- Zoro # G424404467
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Length
115.9 mm
Overall Height
188.1 mm
Overall Width
67.1 mm
Mount Hole Center-to-Center Length
69.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFBQK210/F
- Zoro #
- G424404467
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 3
Dimensions
- Overall Length
- 115.9 mm
- Overall Height
- 188.1 mm
- Overall Width
- 67.1 mm
- Mount Hole Center-to-Center Length
- 69.9 mm
- Bore Diameter
- 50 mm
- Flange Thickness
- 25.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.