Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCSFQK204/FVSL613
- Zoro # G124406846
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Width
46.1 mm
Number of Mount Holes
4
Overall Length
85.9 mm
Overall Height
85.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFQK204/FVSL613
- Zoro #
- G124406846
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Housing Material
- Stainless Steel
Dimensions
- Overall Width
- 46.1 mm
- Overall Length
- 85.9 mm
- Overall Height
- 85.9 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
- Bore Diameter
- 20 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.