FLANGEANGED BLOCK BEARING
- Mfr # SUCSFB206-19/FVSL613
- Zoro # G424358630
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Overall Width
1.533 in
Shaft Locking Type
Set Screw
Overall Length
3.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSFB206-19/FVSL613
- Zoro #
- G424358630
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1.533 in
- Overall Length
- 3.125 in
- Bore Diameter
- 1-3/16 in
- Mount Hole Center-to-Center Length
- 1.875 in
- Overall Height
- 5.38 in
- Flange Thickness
- 0.375 in
Details
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Item
- Flange Mount Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.