Shop TIMKEN
See all product information
Create Account
FLANGECT 15/16 FLANGEANGE BEARING UNIT
- Mfr # FLCT 15/16
- Zoro # G724441056
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.75 in
System of Measurement
Inch
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
2
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLCT 15/16
- Zoro #
- G724441056
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.75 in
- Overall Height
- 2.797 in
- Mount Hole Center-to-Center Length
- 3 in
- Bore Diameter
- 0.938 in
Details
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.