Shop TIMKEN
See all product information
Create Account
UCFLANGE201-8 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL201-8
- Zoro # G524432872
product price:Â
$
80.65
/ea
Key Features
Mount Hole Center-to-Center Length
3.547 in
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Overall Length
4.449 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL201-8
- Zoro #
- G524432872
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 3.547 in
- Overall Length
- 4.449 in
- Flange Thickness
- 0.433 in
- Bore Diameter
- 0.5 in
- Overall Height
- 2.362 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.