FLANGENG BLOCK BEARING
- Mfr # SUCSFB205-16/FVSL613
- Zoro # G724396363
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.66 in
Flange Thickness
0.375 in
Overall Width
1.415 in
Bearing Insert Type
Radial Ball
Overall Height
4.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFB205-16/FVSL613
- Zoro #
- G724396363
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
Dimensions
- Overall Length
- 2.66 in
- Flange Thickness
- 0.375 in
- Overall Width
- 1.415 in
- Overall Height
- 4.71 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 1.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.