FLANGENG BRKT BEARING
- Mfr # SUCSFB206-19-IP69K/FVSL613
- Zoro # G524377098
product price:Â
$
734.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
1-3/16 in
Overall Height
5.38 in
Overall Length
3.125 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFB206-19-IP69K/FVSL613
- Zoro #
- G524377098
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-3/16 in
- Overall Height
- 5.38 in
- Overall Length
- 3.125 in
- Mount Hole Center-to-Center Length
- 1.875 in
- Overall Width
- 1.533 in
- Flange Thickness
- 0.375 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.