Shop TIMKEN
See all product information
Create Account
FLANGENGD BEARING
- Mfr # QFU4LKHESF207-23
- Zoro # G924405995
product price:Â
$
1,432.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Stainless Steel
Bore Diameter
1-7/16 in
Overall Width
1.748 in
Overall Length
4.606 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QFU4LKHESF207-23
- Zoro #
- G924405995
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Item
- Flange Mount Bearing
- Housing Type
- Square
Dimensions
- Bore Diameter
- 1-7/16 in
- Overall Width
- 1.748 in
- Overall Length
- 4.606 in
- Mount Hole Center-to-Center Length
- 3.622 in
- Overall Height
- 4.606 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.