Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Dia 1-3/8 In, Self-Locking

  • Mfr # GRA106RRB

  • Zoro # G8173821


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 3/8 in
Dynamic Load Capacity (Lb.)
6,400 lb
Locking Type
Self-Locking Collar
Series
GRA-RRB
Outside Dia.
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA106RRB
Zoro #
G8173821
UPC #
087796053571
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/8 in
Outside Dia.
72 mm
Inside Dia.
1 3/8 in
Width
38.9 mm
Outer Ring Width
0.748 in
Bore Diameter
1 3/8 in
Ring End to Center Width
0.374 in
Inner Ring Outside Diameter
2.126 in
Outside Diameter
2 53/64 in
Inner Ring Width
1 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
6,400 lb
Locking Type
Self-Locking Collar
Series
GRA-RRB
Bearing Material
Stainless Steel
Rolling Element Material Grade
52100
Bearing Insert Shape
Spherical
Rolling Element Material
Alloy Steel
Bearing Industry Number
GRA106RRB
System of Measurement
Inch
Dynamic Radial Load Capacity
6,407.374 lbf
Ring Material
Alloy Steel
Ball Material Grade
52100
Ring Material Grade
52100
Closure
Double Sealed
Rolling Element Rows
1
Static Radial Load Capacity
3,439.748 lbf
Seal Material
Rubber
Plain Bearing Material
Steel
Bearing Insert Type
Radial/Deep Groove Ball
Load Direction
Radial
Seal Type
Contact
Shaft Locking Type
Set Screws
Maximum Temperature
250 Degrees F
Ball Material
Alloy Steel

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GRA106RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/8 in, Closure Double Sealed, Inner Ring Outside Diameter 2.126 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 53/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.