Jaw Coupling Hub, 15MM Bore, 44.45MM Hub Dia, Jaw Coupling

  • Mfr # L075 15MM 5X2.3MM KW

  • Zoro # G312503449


product price: $17.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L075 15MM 5X2.3MM KW
Zoro #
G312503449
UPC #
-
Country of Origin
United States

Description

Jaw Coupling Hub; 15MM Bore; 44.45MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 44.45MM Outside Diameter; 20.828MM Length Thru Bore; L075 Size or Series; Set Screw; Sintered Iron; 11000 Maximum Speed; NBR 90, Hytrel/Bronze 227, Urethane 135In-Lbs Torque

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.