Jaw Coupling Hub, 20MM Bore, 53.594MM Hub Dia, Jaw Coupling

  • Mfr # L095 20MM 6X2.8MM KW

  • Zoro # G812504625


product price: $38.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L095 20MM 6X2.8MM KW
Zoro #
G812504625
UPC #
-
Country of Origin
United States

Description

Jaw Coupling Hub; 20MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194, Hytrel/Bronze 561, Urethane 291In-Lbs Torque

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.