Shop TIMKEN LOVEJOY
See all product information
Create Account
FLANGEANGE COUPLING HUB
- Mfr # 5S 25MM 8X3.3MM KW
- Zoro # G424303838
product price:Â
$
59.75
/ea
Key Features
System of Measurement
Metric
Bore Diameter
25 mm
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5S 25MM 8X3.3MM KW
- Zoro #
- G424303838
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Item
- Flange Coupling Hub
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 25 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.