Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # LSC-20 SS
- Zoro # G824328684
product price:Â
$
98.75
/ea
Key Features
Collar Outside Diameter
2 in
System of Measurement
Inch
Collar Material
Stainless Steel
Shaft Locking Type
Set Screw Locking
Collar Width
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSC-20 SS
- Zoro #
- G824328684
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Collar Material
- Stainless Steel
- Shaft Locking Type
- Set Screw Locking
- Collar Construction
- 1-Piece
- Thread Direction
- No Thread
- Bore Tolerance
- +0.003/-0.001 in
- Bore Type
- Round
Dimensions
- Collar Outside Diameter
- 2 in
- Collar Width
- 11/16 in
- For Shaft Diameter
- 1 1/4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.