Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # LSC-31
- Zoro # G524341532
product price:Â
$
74.29
/ea
Key Features
Collar Construction
1-Piece
Bore Type
Round
Thread Direction
No Thread
Collar Outside Diameter
3 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSC-31
- Zoro #
- G524341532
- UPC #
- -
- Country of Origin
- Unknown
- Collar Construction
- 1-Piece
- Bore Type
- Round
- Thread Direction
- No Thread
- System of Measurement
- Inch
- Collar Material
- Steel
- Bore Tolerance
- +0.003/-0.001 in
- Shaft Locking Type
- Set Screw Locking
Dimensions
- Collar Outside Diameter
- 3 in
- Collar Width
- 7/8 in
- For Shaft Diameter
- 1 15/16 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.