Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # LSC-20
- Zoro # G224315437
product price:Â
$
22.25
/ea
Key Features
For Shaft Diameter
1 1/4 in
Collar Construction
1-Piece
Bore Type
Round
Collar Width
11/16 in
Thread Direction
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSC-20
- Zoro #
- G224315437
- UPC #
- -
- Country of Origin
- Unknown
- Collar Construction
- 1-Piece
- Bore Type
- Round
- Thread Direction
- No Thread
- Shaft Locking Type
- Set Screw Locking
- Collar Material
- Steel
- Bore Tolerance
- +0.003/-0.001 in
- System of Measurement
- Inch
Dimensions
- For Shaft Diameter
- 1 1/4 in
- Collar Width
- 11/16 in
- Collar Outside Diameter
- 2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.