Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # SC2-19
- Zoro # G524306845
product price:Â
$
61.59
/ea
Key Features
Collar Outside Diameter
2 1/16 in
For Shaft Diameter
1 3/16 in
Shaft Locking Type
Clamp-On
Collar Construction
2-Piece
Thread Direction
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC2-19
- Zoro #
- G524306845
- UPC #
- -
- Country of Origin
- Unknown
- Shaft Locking Type
- Clamp-On
- Collar Construction
- 2-Piece
- Thread Direction
- No Thread
- Collar Material
- Steel
- System of Measurement
- Inch
- Bore Tolerance
- +0.003/-0.000 in
- Bore Type
- Round
Dimensions
- Collar Outside Diameter
- 2 1/16 in
- For Shaft Diameter
- 1 3/16 in
- Collar Width
- 1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.