Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # SC2-32
- Zoro # G624356641
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Collar Construction
2-Piece
Collar Material
Steel
Bore Type
Round
Thread Direction
No Thread
Bore Tolerance
+0.003/-0.000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC2-32
- Zoro #
- G624356641
- UPC #
- -
- Country of Origin
- Unknown
- Collar Construction
- 2-Piece
- Collar Material
- Steel
- Bore Type
- Round
- Thread Direction
- No Thread
- Bore Tolerance
- +0.003/-0.000 in
- Shaft Locking Type
- Clamp-On
- System of Measurement
- Inch
Dimensions
- Collar Outside Diameter
- 3 in
- Collar Width
- 11/16 in
- For Shaft Diameter
- 2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.