Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # SC2-48
- Zoro # G024348819
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Bore Tolerance
+0.003/-0.000 in
Collar Width
7/8 in
System of Measurement
Inch
Thread Direction
No Thread
Collar Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC2-48
- Zoro #
- G024348819
- UPC #
- -
- Country of Origin
- Unknown
- Bore Tolerance
- +0.003/-0.000 in
- System of Measurement
- Inch
- Thread Direction
- No Thread
- Collar Material
- Steel
- Shaft Locking Type
- Clamp-On
- Bore Type
- Round
- Collar Construction
- 2-Piece
Dimensions
- Collar Width
- 7/8 in
- Collar Outside Diameter
- 4 1/4 in
- For Shaft Diameter
- 3 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.