Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # SC2-7
- Zoro # G924320366
product price:Â
$
37.59
/ea
Key Features
Thread Direction
No Thread
Collar Construction
2-Piece
Shaft Locking Type
Clamp-On
For Shaft Diameter
7/16 in
Collar Outside Diameter
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC2-7
- Zoro #
- G924320366
- UPC #
- -
- Country of Origin
- Unknown
- Thread Direction
- No Thread
- Collar Construction
- 2-Piece
- Shaft Locking Type
- Clamp-On
- Bore Type
- Round
- System of Measurement
- Inch
- Bore Tolerance
- +0.003/-0.000 in
- Collar Material
- Steel
Dimensions
- For Shaft Diameter
- 7/16 in
- Collar Outside Diameter
- 15/16 in
- Collar Width
- 3/8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.