LUBRICANT GREASE
- Mfr # GR231P-2
- Zoro # G624323339
product price:Â
$
1,329.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
16 kg
Flash Point
225 Degrees C
Container Type
Pail
Application
Food Processing Equipment
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR231P-2
- Zoro #
- G624323339
- UPC #
- -
- Country of Origin
- Unknown
- Container Capacity
- 16 kg
- Flash Point
- 225 Degrees C
- Item
- Grease
- Container Type
- Pail
- Application
- Food Processing Equipment
- Color
- White
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.