Zoro Homepage

Manual Transmission Input Shaft Seal, 7412S

  • Mfr # 7412S

  • Zoro # G9129694


product price: $12.65
/ea

Key Features

Outside Dia.
1.754 in
Width
0.25 in
Lip Material
Nitrile
Shaft Dia.
1.25 in
Includes
Redicoat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7412S
Zoro #
G9129694
UPC #
53893837529
Country of Origin
Unknown

Dimensions

Outside Dia.
1.754 in
Width
0.25 in
Shaft Dia.
1.25 in

Details

Lip Material
Nitrile
Includes
Redicoat
Bore
1.75 in

Description

Timken manual transmission input shaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture manual transmission input shaft seal's for virtually every automobile on the road today. Timken manual transmission input shaft seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.