Shop TIMKEN
See all product information
Create Account
NAU4LKAFLANGE205 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFL205
- Zoro # G424411052
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
98.8 mm
Bore Diameter
25 mm
Housing Material
Stainless Steel
Overall Length
124.2 mm
Overall Height
67.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKAFL205
- Zoro #
- G424411052
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
Dimensions
- Mount Hole Center-to-Center Length
- 98.8 mm
- Bore Diameter
- 25 mm
- Overall Length
- 124.2 mm
- Overall Height
- 67.6 mm
- Overall Width
- 39.9 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.