Shop TIMKEN
See all product information
Create Account
NAU4LKAFLANGE206-19 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFL206-19
- Zoro # G224412228
product price:Â
$
1,021.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.118 in
Overall Length
5.59 in
Number of Mount Holes
2
System of Measurement
Inch
Bore Diameter
1.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKAFL206-19
- Zoro #
- G224412228
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
Dimensions
- Overall Height
- 3.118 in
- Overall Length
- 5.59 in
- Bore Diameter
- 1.188 in
- Mount Hole Center-to-Center Length
- 4.6 in
- Overall Width
- 1.647 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.