Shop TIMKEN
See all product information
Create Account
NAU4LKAFLANGE208 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFL208
- Zoro # G424390432
product price:Â
$
1,310.99
/ea
Free Shipping & Returns
Key Features
Overall Length
172.2 mm
Overall Height
101.6 mm
System of Measurement
Metric
Housing Material
Stainless Steel
Bore Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKAFL208
- Zoro #
- G424390432
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 172.2 mm
- Overall Height
- 101.6 mm
- Bore Diameter
- 40 mm
- Overall Width
- 47.3 mm
- Mount Hole Center-to-Center Length
- 143.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.