Shop TIMKEN
See all product information
Create Account
NAU4LKAFLANGE210-31 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFL210-31
- Zoro # G324412029
product price:Â
$
1,773.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.992 in
Number of Mount Holes
2
Housing Material
Stainless Steel
Overall Length
6.969 in
Bore Diameter
1.938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKAFL210-31
- Zoro #
- G324412029
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
Dimensions
- Overall Width
- 1.992 in
- Overall Length
- 6.969 in
- Bore Diameter
- 1.938 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Height
- 4.559 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.