NAU4LKBFLANGE206-19 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFL206-19
- Zoro # G924428178
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.72 in
Overall Height
3.625 in
Housing Material
Polymer
Overall Width
1.647 in
Mount Hole Center-to-Center Length
4.594 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKBFL206-19
- Zoro #
- G924428178
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5.72 in
- Overall Height
- 3.625 in
- Overall Width
- 1.647 in
- Mount Hole Center-to-Center Length
- 4.594 in
- Bore Diameter
- 1.188 in
Details
- Housing Material
- Polymer
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.