NAU4LKPLFLANGE204 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL204
- Zoro # G624389144
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Overall Length
113 mm
Bore Diameter
20 mm
Housing Material
Polymer
Overall Width
37.3 mm
Mount Hole Center-to-Center Length
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKPLFL204
- Zoro #
- G624389144
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 113 mm
- Bore Diameter
- 20 mm
- Overall Width
- 37.3 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Height
- 65 mm
Details
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Metric
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.